Shop All Gas Springs & Dampers
Dyna-Lift
Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb.
Mfr # 4M-D1A-06-S
Zoro # G5949797
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1000 lb
- Includes System Complete Less Hardware
- Load Capacity 1000 lb.
- Screw Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyna-Lift
- MFR # 4M-D1A-06-S
- Zoro # G5949797
- UPC # 094721199013
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Screw Size | 1/4"-20 |
Tube Length | 96 in-60 in |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1000 lb |
Includes | System Complete Less Hardware |
Load Capacity | 1000 lb. |
Number of Cylinders | 4 |
Stroke | 6 in |
Adjustment Range | 6 in |
Mounting Type | Retro Fit |
Cylinder Material | Aluminum |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 6 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1011-26D-41 (LL1011-26D-41)
- NATIONAL GUARD 1-1/4" W x 1-1/4"H x 3'L, Alum. Magnetic Seal (159MA-36)
- ADAMS RITE Heavy Duty Deadlatch, Lock Body Only, 1-1/2 In. Backset, Less Strike, LH or RHR, Zinc Plated (4913-45-IB)
- PRIME-LINE 5/16 in. Offset Screen Clips with Screws, Gray Plastic 8 Pack (L 5768)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-10-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-059)
- Dyna-Lift Gas Springs & Dampers