Shop All Gas Springs & Dampers
Dyna-Lift
Electric 4 Post Hydraulic Lift Kt w/Cstr, Load Cap. 1000 lb.
Mfr # 4E-D1C-16-S
Zoro # G5983424
product price: $1,452.99
/ea
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1000 lb
- Stroke 16 in
- Cylinder Material Aluminum
- Number of Cylinders 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Lift
- MFR # 4E-D1C-16-S
- Zoro # G5983424
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Screw Size | 1/4"-20 |
Tube Length | 96 in-60 in |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1000 lb |
Stroke | 16 in |
Cylinder Material | Aluminum |
Number of Cylinders | 4 |
Motor HP | 1/9 hp |
Adjustment Range | 16 in |
Motor Hz | 50/60 |
Motor Voltage | 115 |
Includes | System Complete Less Hardware, Caster |
Load Capacity | 1000 lb. |
Mounting Type | Retro Fit |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 16 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware, Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROLOCK AeroLock: DETEX Battery Compartment Keys-30 Keys FITS ALL (AER-CK-90)
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- TRINE Trine 4800 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (4800F-32D)
- SIMPLEX Stop Arm, Simplex (74241200001)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-10-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 24.41 (HX3P0-002)
- Dyna-Lift Gas Springs & Dampers