Shop All Gas Springs & Dampers
Dyna-Lift
Electric 4 Post Hydraulic Lift Kt w/Cstr, Load Cap. 1000 lb.
Mfr # 4E-D1C-08-S
Zoro # G6037823
product price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1000 lb
- Tube Length 96 in-60 in
- Cylinder Material Aluminum
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Lift
- MFR # 4E-D1C-08-S
- Zoro # G6037823
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Tube Length | 96 in-60 in |
Screw Size | 1/4"-20 |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1000 lb |
Cylinder Material | Aluminum |
Load Capacity | 1000 lb. |
Motor HP | 1/9 hp |
Motor Hz | 50/60 |
Adjustment Range | 8 in |
Includes | System Complete Less Hardware, Caster |
Motor Voltage | 115 |
Mounting Type | Retro Fit |
Number of Cylinders | 4 |
Stroke | 8 in |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 8 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware, Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Privacy Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40SAT626)
- SCOTCH 3M Command White Large Picture Hanging Strips 16 lb 8 pk (17206-ES)
- ZORO SELECT O-Ring, Buna N, Dash 445, 8, 8.525, PK2 (U38805.025.0800)
- TOOLPRO Threaded Adapter for Purlin Clip Installation Tool and Lag Poles (TP05186)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-10-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- SPD Welded Blade End Gas Spring (GSWB3586179)
- Dyna-Lift Gas Springs & Dampers