Shop All Gas Springs & Dampers
Dyna-Lift
Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb.
Mfr # 4E-D1D-12-H
Zoro # G5991544
Free Shipping & Returns
$1,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1500 lb
- Mounting Type Retro Fit
- Includes System Complete Less Hardware
- Load Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyna-Lift
- MFR # 4E-D1D-12-H
- Zoro # G5991544
- UPC # 094721199358
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Screw Size | 1/4"-20 |
Tube Length | 96 in-60 in |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1500 lb |
Mounting Type | Retro Fit |
Includes | System Complete Less Hardware |
Load Capacity | 1500 lb. |
Motor HP | 1/9 hp |
Motor Voltage | 115 |
Number of Cylinders | 4 |
Adjustment Range | 12 in |
Motor Hz | 50/60 |
Stroke | 12 in |
Cylinder Material | Aluminum |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 12 In., Load Rating 1500 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Gray Vynil Door Sweep, Drip Cap, 4ft. (101VDKB-48)
- DELTANA Magnetic Catch 3-1/8" X 1" X 3/4" Satin Chrome (MC327)
- STERLING SEAL & SUPPLY 240 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A240X250)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGR5)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-10-S)
- AP PRODUCTS 28 In. Gas Spring No. 100 (A1W-10610)
- Dyna-Lift Gas Springs & Dampers