Shop All Gas Springs & Dampers
Dyna-Lift
Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb.
Mfr # 4E-D1A-08-S
Zoro # G5897534
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1000 lb
- Cylinder Material Aluminum
- Screw Size 1/4"-20
- Number of Cylinders 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Lift
- MFR # 4E-D1A-08-S
- Zoro # G5897534
- UPC # 094721199136
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Screw Size | 1/4"-20 |
Tube Length | 96 in-60 in |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1000 lb |
Cylinder Material | Aluminum |
Number of Cylinders | 4 |
Includes | System Complete Less Hardware |
Mounting Type | Retro Fit |
Motor Hz | 50/60 |
Load Capacity | 1000 lb. |
Stroke | 8 in |
Motor Voltage | 115 |
Motor HP | 1/9 hp |
Adjustment Range | 8 in |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 8 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Showcase Lock Steel Chrm (U 9949)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4FCN1)
- GLOBAL DOOR CONTROLS Kawneer Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-LH-AL)
- EMTEK Satin Brass Stop, 2253US4 (2253US4)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-10-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-06-S)
- BANSBACH EASYLIFT Bowden Wire Release, 1000mm, Plastic (BE5.1-003)
- Dyna-Lift Gas Springs & Dampers