Shop All Gas Springs & Dampers
Dyna-Lift
Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb.
Mfr # 4E-D1A-06-S
Zoro # G5919496
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1000 lb
- Motor Hz 50/60
- Motor Voltage 115
- Tube Length 96 in-60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyna-Lift
- MFR # 4E-D1A-06-S
- Zoro # G5919496
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Tube Length | 96 in-60 in |
Screw Size | 1/4"-20 |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1000 lb |
Motor Hz | 50/60 |
Motor Voltage | 115 |
Cylinder Material | Aluminum |
Motor HP | 1/9 hp |
Stroke | 6 in |
Number of Cylinders | 4 |
Includes | System Complete Less Hardware |
Load Capacity | 1000 lb. |
Mounting Type | Retro Fit |
Adjustment Range | 6 in |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 6 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 34x17'WHT Viny DR Set (VA17WH)
- PAWLING Wall Guard, Linen White, 6 x 144In (WG-6C-12-301)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12125)
- TRIMLITE 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52403E)
- Dyna-Lift Gas Springs & Dampers