Shop All Portable Gas Heaters
Dyna-Glo
Tank Top Portable Gas Heater, Liquid Propane, 9000 to 30,000 BtuH
Mfr # TT30CDGP
Zoro # G3769320
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 9000 to 30,000
- Includes Angle Burners, Shut-Off Valve
- Width 6 15/32 in
- Length 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # TT30CDGP
- Zoro # G3769320
- UPC # 872076018421
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 6 15/32 in |
Length | 17 1/2 in |
Height | 15 1/2 in |
Manufacturers Warranty Length | 1 yr |
Min. Cylinder Size | 20 lb |
Minimum Cylinder Size | 20 lb |
Overall Depth | 15 1/2 in |
Overall Width | 6 7/16 in |
Overall Height | 17 1/4 in |
Overall Dimensions - H x W x D | 17 1/4 in x 6 7/16 in x 6 1/2 in |
Description
Portable Gas Tank-Top Heater, Head Shape Round, Number of Heads 2, Heating Capacity Output 30,000 BtuH, Heating Area 490 sq ft, Minimum Cylinder Size 20 lb, Overall Height 17 1/4 in, Overall Width 6 7/16 in, Overall Depth 15 1/2 in, Number of Heat Settings Auto, For Use Indoors/Outdoors Outdoor Only, Fuel Consumption 1.4 lb/hr, Fuel Type Propane, Heating Method Radiant, Ignition Type Standing Pilot, Includes Angle Burners, Shut-Off Valve, Reflector Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Sen01107 Sensor; Thermistor, (SEN01107)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS5-60)
- RHEEM 51-100999-04 Condenser Motor - (51-100999-)
- HOSHIZAKI Pump Plate (403013-01)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 300,000 BtuH (RMC-FA300DGD)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (RMC-LPC25DG)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15 29/32 in Wx (RMC-LPC200DG)
- DYNA-GLO Forced Air Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (RMC-FA150NGDGD)
- DAYTON Torpedo Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (3VE56)
- Dyna-Glo Heaters & Furnaces