Shop All Grill Accessories
Dyna-Glo
Stainless Steel Grill Topper
Mfr # DG13GT-D
Zoro # G508998585
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Prevents smaller foods from falling through grill grates, Designed with side handles for easy transport.
- Weight 1.06 lbs.
- Application BBQ grilling tools
- Overall Height 0.94 in
- Overall Length 13.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # DG13GT-D
- Zoro # G508998585
- UPC # 872076039471
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Height | 0.94 in |
Overall Length | 13.39 in |
Overall Width | 11.42 in |
Details
Special Features | Prevents smaller foods from falling through grill grates, Designed with side handles for easy transport. |
Weight | 1.06 lbs. |
Application | BBQ grilling tools |
Color | Silver |
For Use With | For use with BBQ grills |
Item | DG13GT-D |
Description
Dont let a single shred of your barbecued meals slip through the cooking grids with this Stainless-Steel Grill Topper from Dyna-Glo! Cook smaller foods on the grill worry-free, your shrimp, asparagus, and scallops are safe with this topper. Made of stainless steel, the topper is designed with side handles for easy transport. This topper makes the perfect accessory whether you are cooking on the grill or in the oven. Keep your delicious meals intact with this Stainless-Steel Grill Topper from Dyna-Glo!Features - 1 Prevents smaller foods from falling through grill grates2 Designed with side handles for easy transport3 Perfect for use on the outdoor grill or in the oven4 Assembly: 13.39in length, 11.42in width, .94in height, and 1.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEARS/AMERICAN YARD MULCHING MOWER BLADE 22"" (331731S)
- PETERSON Peterson 421-18 Oval Tail Light Grommet (421-18)
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 440 ft. L Trimmer Line (WLM-165)
- MTD Clamp-Casing (751B221535)
- DYNA-GLO 6PC Skewer and Rack Set (DG6SK-D)
- DYNA-GLO 18in Flat Top Grill Brush w. Nylon Bristles and Stainless Steel Scraper (DG18RBN-D)
- DYNA-GLO Heat Resistant Grill Glove (DG12SG-D)
- DYNA-GLO Hinged Stainless Steel Smoker Box (DG9SB-D)
- DYNA-GLO Grill Cover, Large, Premium, Charcoal (DG576CC)
- CAMCO CAP REPLACE KIT FOR PROP TANK COVER, POLAR WHITE (NEW) (40543)
- GRILL MARK Plastic Spray Bottle 17 oz 1 pk (00120ACE)
- Dyna-Glo Grill Accessories