Shop All Portable Commercial Oil Heaters
Dyna-Glo
Portable Oil and Kerosene Torpedo Heater
Mfr # MHRFA220DGD
Zoro # G511944012
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 13 gal
- Heating Area 5,200 sq ft
- Hours on One Filling 8 hr
- Thermostat Included Unit-Mounted
- Portability Wheeled Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # MHRFA220DGD
- Zoro # G511944012
- UPC # 872076050315
- Country of Origin Korea, Republic of
- Category Portable Commercial Oil Heaters
Dimensions
Overall Length | 23 3/32 in |
Overall Height | 33 7/16 in |
Overall Depth | 18 3/32 in |
Details
Item | Air Portable Oil and Kerosene Torpedo Heater |
Tank Capacity | 13 gal |
Heating Area | 5,200 sq ft |
Hours on One Filling | 8 hr |
Thermostat Included | Unit-Mounted |
Portability | Wheeled Mounted |
Product Type | Forced-Air Heater |
Ignition Power Source | Electrical Spark |
Built-In Air Pressure Gauge Included | Yes |
Heating Method | Radiant |
Power Failure Indicator Included | Yes |
Ignition Type | Interrupted Spark |
LED Diagnostics Included | Yes |
Thermal Overheat Protection | Automatic Reset |
Fuel Type | Kerosene |
Heating Capacity Output | 220,000 BtuH |
Digital Temperature Readout Included | Yes |
Fuel Gauge Included | Yes |
On/Off Switch Included | Yes |
Automatic Safety Shut-Off Included | Yes |
Flame-Out Sensor Included | Yes |
Description
Air Portable Oil and Kerosene Torpedo Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Tube Heater, 40 ft. L, LP Gas, 150,000 BtuH (DES3-40-150P)
- MAMAC Transducer (EP-313-020)
- LASKO 16" Osc Wall Mount Fan 3 Spd, M16900 (M16900)
- YORK Filter Element and Spring, 10in (392-10719-000)
- DYNA-GLO Replacement Photocell Assy For Kerosene Heater (SP-KFA1007)
- DYNA-GLO Kerosene Forced Air Heater, 80,000 BtuH, Kerosene, 265 cfm, 5.0 gal (KFA80DGD)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1003)
- DYNA-GLO Kerosene Forced Air Heater, 50,000 BtuH, Kerosene, 175 cfm, 5.0 gal (KFA50DGD)
- DYNA-GLO Kerosene Forced Air Heater, 180,000 BtuH, Kerosene, 600 cfm, 13.0 gal (KFA180DGD)
- DYNA-GLO Kerosene Forced Air Heater, 70,000 BtuH, 1,750 sq ft Heat Area (SF70DGD)
- DYNA-GLO Kerosene Radiant Heater, 10,500 BtuH, Kerosene, 500 sq ft Heat Area (WK11C8)
- Dyna-Glo Oil & Kerosene Heaters