Shop All Portable Gas Heaters
Dyna-Glo
Portable Gas Heater, BtuH 120000 to 150000, 435 cfm, Propane
Mfr # RMC-FA150DGD
Zoro # G1909900
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 120,000 to 150,000
- Air Flow 435 cfm
- Includes 10 ft Hose Assembly, Regulator
- Width 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # RMC-FA150DGD
- Zoro # G1909900
- UPC # 872076015239
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 11 13/16 in |
Length | 25 19/32 in |
Height | 16 9/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 25 9/16 in |
Cord Length | 9 13/16 in |
Overall Height | 16 1/8 in |
Overall Dimensions - H x W x D | 16 1/8 in x 11 13/16 in x 25 9/16 in |
Overall Width | 11 13/16 in |
Minimum Cylinder Size | 100 lb |
Min. Cylinder Size | (2) 100 lb |
Description
Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 150,000 BtuH, Heating Area 3,500 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Continuous Spark, Ignition Power Source Electric, Thermostat Included No, Overall Height 16 1/8 in, Overall Width 11 13/16 in, Overall Depth 25 9/16 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included Yes, Digital Temperature Readout Included No, Flame-Out Sensor Included No, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG 32X40 Aspen Cooler Pad (3030)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-201C)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 24"x24"x15", 6P (209-106-115)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70CA-3C)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (RMC-FA60DGD)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 300,000 BtuH (RMC-FA300DGD)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1021)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15 29/32 in Wx (RMC-LPC200DG)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- ENERCO/MR. HEATER Port Buddy Heater (F232000)
- Dyna-Glo Heaters & Furnaces