Shop All Fireplace Screens
Dyna-Glo
Pleasant Hearth Mission Style Fireplace Screen FA017SB
Mfr # FA017SB
Zoro # G304925747
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyna-Glo
- MFR # FA017SB
- Zoro # G304925747
- UPC # 872076022039
- Country of Origin China
- Category Fireplace Screens
Description
fa017sb whatever your style: casual, traditional, or urban, the beautiful wenge accents and clean lines of the mission style pleasant hearth fireplace screen draws attention to the focal point of your room: the fireplace. constructed from 100% steel, this screen prevents sparks and ashes from escaping the fireplace and is powder coated with an elegant wenge finish that adds both beauty and durability. this fireplace screen comes 100% pre-assembled. features: three-panel mission style design beautiful wenge finish heavy-duty mesh screen durable steel construction prevent sparks and ashes from escaping fireplace no assembly required coordinates with mission style 5 pc. Fireplace toolset, model #fa017ta (sold separately) assembly: 54-inch w x 31-1/2-inch h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B746)
- MAURICE FRANKLIN LOU MINI LOUVER WHT 6"" (RLW-100 6)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00501)
- KOCH Std Cap Filter, Carbon Pleat, 16x25x2" (102-790-017)
- UNIFLAME Uniflame S-5804 4 FOLD BRONZE CAST ALUMINUM SCREEN (S-5804)
- DAGAN&44 Dagan, LLC Three Fold Center Arched Screen (S146)
- PLEASANT HEARTH Arched Fireplace Screen, 39" W 12" L 31" H, Black Finish, Steel (959)
- WOOSTER Wooster Brush 7614431 Grid Paint Snap Screen (7614431)
- UNIFLAME Uniflame S-1301 Single Panel Antique Copper Finish Screen (S-1301)
- DARE2DECOR 15138 Arch Fireplace Screen With Doors & Tools- Black (DA3257089)
- UNIFLAME Uniflame S-1667 SINGLE PANEL CURVED BRONZE WROUGHT IRON SCREEN (S-1667)
- Dyna-Glo Fireplaces & Stove Heaters