Shop All Outdoor Fireplaces, Fire Pits & Accessories
Dyna-Glo
Pleasant Hearth Martin Wood Burning Fire Pit OFW165S, 26" Square, Rubbed Bronze Finish
Mfr # OFW165S
Zoro # G504928944
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # OFW165S
- Zoro # G504928944
- UPC # 872076023258
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Pleasant hearth martin wood burning fire pit ofw165s, 26" square, rubbed bronze finish this 26-inch extra deep pleasant hearth martin wood burning fire pit has a unique modern style. Here, the extra deep fire bowl with a built-in wood grate allows greater air flow to circulate, which adds to a longer steady consistent fire burn. This extra deep fire pit is perfect for any outdoor setting. features: extra deep design a unique modern style strong sturdy mesh spark guard cover for added safety 20-inch poker to lift spark guard and to tend the firewood air vents built inside the grate provides circulation to a consistent fire includes a chrome cooking grid (24-inch x 24-inch) for grilling choice foods air holes providing proper water drainage assembly dimensions: 26-inch l x 26-inch w x 26-inch h, 24.86 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK Suet Cage Small (25121)
- SMITH PERFORMANCE SPRAYERS Shut-Off Service Kit, Stainless, Shut-Off (182621)
- MIRACLE-GRO Food Orchid Water Soluble 8Oz (1001991)
- MI-T-M Heavy Duty 4000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-4000-0MHB)
- DYNA-GLO Pleasant Hearth Small Square Fire Pit Cover - 27-916"L x 27-916"W x 24"H (OFC905S)
- B & K FIRE RING 36"" (SR79TB-C)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- LIVING ACCENTS FIRE PIT WOOD RND 29""D (SRFP11637)
- BLUEGRASS LIVING 42 In. X 20 Inch. Rectangular Mgo Propane Fire Pit Table With Gl (HF42181AA)
- CLASSIC ACCESSORIES Fire Pit Cover, age Square Fire Pit Cover, Black Full (55-555-010401-00)
- CG PRODUCTS G46 ANSI Approved Burner for Peterson Logs with Remote System Natural Gas (G46-24-11)
- Dyna-Glo Outdoor Fireplaces, Fire Pits & Accessories