Shop All Fireplace Doors
Dyna-Glo
Pleasant Hearth Fenwick Fireplace Glass Door Oil Rubbed Bronze FN-5701 37-1/2"L x 33"H
Mfr # FN-5701
Zoro # G204936782
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Door Type Cabinet-style
- Material Cold Rolled Steel, Tempered Glass, Metal, Fiberglass
- Overall Length 38.75
- Overall Height 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # FN-5701
- Zoro # G204936782
- UPC # 872076012894
- Country of Origin United States
- Category Fireplace Doors
Dimensions
Overall Length | 38.75 |
Overall Height | 31 |
Overall Width | 1.57 |
Size | Medium |
Details
Color | Oil Rubbed Bronze |
Door Type | Cabinet-style |
Material | Cold Rolled Steel, Tempered Glass, Metal, Fiberglass |
Application | For masonry fireplace only |
Includes | Premium fiberglass insulation and hardware assembly kit |
Glass Color | Smoke |
Finish | Powder-Coated Finish |
For Use With | Masonry fireplace only |
Weight | 44 |
Features | See description product |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Dispenser Chute Holder (02-4800-21)
- GLOBAL EQUIPMENT Global Industrial® Ultrasonic Humidifier - Cool Mist, 300 Pints Output Per Day (ZS-20Z)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- NORDYNE 1010775R Spst Pressure Switch (1010775R)
- FIREPLACE GLASS DOORS Aerin Medium Burnished Bronze (AE-1701BB)
- FIREPLACE GLASS DOORS Linear Aluminum Size #3 Black (SL-4013BL)
- FIREPLACE GLASS DOORS Alpine Large Skyline Nickel (AN-1012SN)
- FIREPLACE GLASS DOORS Gavin Large Heritage Brass (GV-7002HE)
- FIREPLACE GLASS DOORS Axel Large Glass Door (AX-1302)
- INTEGRA MILTEX Thermo-Rite Thermo-rite Glass Door Flyers Pack Of 50 (99350)
- MAJESTIC PET Majestic DM1042 Original Bi-Fold Glass Doors with Trim Kit; Black (DM1042)
- Dyna-Glo Fireplaces & Stove Heaters