Shop All Fireplace Tools
Dyna-Glo
Pleasant Hearth Easton Fireplace Glass Door Black 37-1/2inL x 33inH
Mfr # EA-5011
Zoro # G308554394
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # EA-5011
- Zoro # G308554394
- UPC # 872076012023
- Country of Origin United States
- Category Fireplace Tools
Description
Pleasant hearth easton fireplace glass door black ea-5011 37-1/2l x 33 h this decorative black prairie stylish pleasant hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet doors featured with easy catch magnets, premium/fine mesh panels, smoked 3/16 safety tempered glass, a one piece solid frame welded construction with a 1-3/4 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. This medium size fits a fireplace front opening width of 30 to 37 and opening height of 25-1/2 to 32-1/2 height includes 2 riser bar. Overall dimensions: width 37-1/2, height 33, depth 1-3/4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, White, NO LOGO (NSB8BPN241-0)
- DAYTON Hydronic Unit Heater, 27-7/8"W, 3500 cfm (1EBC1)
- KOCH Panel Filter, 3-Ply, 25"x50-52", 2-Links, MERV7 (132-2525-02)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2031-1000-1025)
- DYNA-GLO Pleasant Hearth Ash Can 614 (614)
- DYNA-GLO Pleasant Hearth Fireplace Gloves FA310G (FA310G)
- DYNA-GLO Replacement Temperature Sensor For Pleasant Hearth Vent Free Fireplace Systems (80-05-100)
- DYNA-GLO Pleasant Hearth Fireplace Bellow FA040Z (FA040Z)
- DYNA-GLO Replacement Legs For Pleasant Hearth Vent-Free Stove (EXP-3004IPT)
- MARQUEE PROTECTION 30 in. Stainless Steel Fire Poker (MA428149)
- OHIO FLAME Ohio Flame OF34P-SS 30 in. Stainless Steel Fire Poker (OF34P-SS)
- Dyna-Glo Fireplaces & Stove Heaters