Dyna-Glo

Pleasant Hearth Arrington Fireplace Glass Door Black With Gold Trim 43-1/2inL x 33inH


original price: $540.99
5% off
new price: $508.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pleasant hearth arrington fireplace glass door black with gold trim ar-1022 43-1/2l x 33 h this stylish decorative black and gold trim pleasant hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: track-free bi-fold doors, fully open 180 degree's featured with easy catch magnets, standard mesh panels, clear 3/16 safety tempered glass, a one piece solid frame welded construction with a 1 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. This large size fits a fireplace front opening width of 36 to 43 and opening height of 25-1/2 to 32-1/2 height includes 2 riser bar. Overall dimensions: width 43-1/2, height 33, depth 1.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.