Shop All Vent-Free Heaters
Dyna-Glo
Liquid Propane Blue Flame Vent Free Ice House Heater - 10,000 BTU
Mfr # IBF10PMDG-4
Zoro # G908829311
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # IBF10PMDG-4
- Zoro # G908829311
- UPC # 872076037859
- Country of Origin China
- Category Vent-Free Heaters
Description
Dyna-glo ibf10pmdg-4 10,000 btu liquid propane blue flame vent free ice house heater dyna-glo wall heaters are the ideal choice for safe, indoor supplemental heating. This state-of-the-art vent free technology does not require a flue or chimney. These heaters are great for use in icehouse or lodge. Since these heaters do not require electricity to operate, they make an excellent choice for everyday heating, and emergency situations when the power goes out. Using blue flame heating technology, heat is distributed similar to your central home heating system. This blue flame icehouse heater burns with 99.9% efficiency, and operates on propane onjly. Low-med-hi variable control knob offers the most customizable heat settings. Not for sale in austin & houston texas, minnesota, new york city, california or canada. Check your local codes, regulations on installation restrictions and requirements. Must be installed by a licensed contractor. Propane use requires 20 or 40-lb. Tank not included with included 10 ft. Propane hose and regulator. features: dependable - ideal for daily supplemental or emergency use, such as power outages economical - cut heating bills by warming only occupied areas comfort manually adjust the heat setting to your desired temperature safe - built-in oxygen depletion sensor ods immediately shuts down the heater if carbon monoxide or lack of oxygen is detected convenient one continuous press of the battery assisted igniter makes ignition quick & effortless versatile - includes all necessary hardware & bracket for wall mounting upgradeable - separately sold optional wall heater fan b2240712 distributes heat in a quiet, yet powerful way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Thermostat, Commercial (TA155-046)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (2EKE1)
- AIR HANDLER 24 in x 20 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2JUR9)
- ACCUMULAIR Pleated Air Filter, 16.5" x 21" x 1", 4 Pack (FB16.5X21A_4)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Infrared Vent Free Heater IR30PMDG-1 - 30,000 BTU (IR30PMDG-1)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Blue Flame Vent Free Heater BF30PMDG-4 - 30,000 BTU (BF30PMDG-4)
- DYNA-GLO Dyna-Glo„¢ Natural Gas Blue Flame Vent Free Thermostatic Heater BFSS10NGT-4N - 10,000 BTU (BFSS10NGT-4N)
- MR. HEATER Vent-Free 30,000 BTU Radiant Natural Gas (MHVFRD30NGT)
- MR. HEATER HEATER V-FREE DUAL FUEL BF 30K (MHVFDF30BFT)
- PROCOM Dual Fuel Ventless Infrared Plaque Heater - 20,000 Btu, T-Stat (MG2TIR)
- HEAT WAGON Sure Flame Direct Spark Heater, 120V, 400000 BTU (S405)
- Dyna-Glo Heaters & Furnaces