Shop All Vent-Free Heaters
Dyna-Glo
Liquid Propane Blue Flame Vent Free Heater - 10,000 BTU
Mfr # BF10PMDG-4
Zoro # G808827592
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyna-Glo
- MFR # BF10PMDG-4
- Zoro # G808827592
- UPC # 872076037736
- Country of Origin China
- Category Vent-Free Heaters
Description
Dyna-glo bf10pmdg-4 10,000 btu liquid propane blue flame vent free wall heater dyna-glo wall heaters are the ideal choice for safe, indoor supplemental heating. This state-of-the-art vent free technology does not require a flue or chimney. These heaters are great for use in your home, cabin, or garage. Since these heaters do not require electricity to operate, they make an excellent choice for everyday heating, and emergency situations when the power goes out. Using blue flame heating technology, heat is distributed similar to your central home heating system. This blue flame wall heater burns with 99.9% efficiency, and operates on propane only. Low-med-hi variable control knob offers the most customizable heat settings. Not for sale in austin & houston texas, minnesota, new york city, california or canada. Check your local codes, regulations on installation restrictions and requirements. Must be installed by a licensed contractor. Propane use requires 100-lb. Tank or larger with two-stage adjustable regulator available from local gas company. features: dependable - ideal for daily supplemental or emergency use, such as power outages economical - cut heating bills by warming only occupied areas comfort manually adjust the heat setting to your desired temperature safe - built-in oxygen depletion sensor ods immediately shuts down the heater if carbon monoxide or lack of oxygen is detected convenient one continuous press of the battery assisted igniter makes ignition quick & effortless versatile - includes all necessary hardware & bracket for wall mounting upgradeable - separately sold optional base legs b2240711 provide the alternative of floor mounting. Separately sold optional wall heater fan b2240712 distributes heat in a quiet, yet powerful way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 8" x 30" x 1", 4 Pack (FB08X30_4)
- HONEYWELL T651A3018 120-277V Spdt Line (T651A3018)
- AAF FLANDERS Filter Air Fiberglas 24X30X1In (124301)
- DEFLECTO Semi-Rigid Flexible 5" x 8 ft. Aluminum Duct (A058/5)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Infrared Vent Free Heater IR30PMDG-1 - 30,000 BTU (IR30PMDG-1)
- DYNA-GLO Dyna-Glo„¢ Natural Gas Blue Flame Vent Free Thermostatic Heater BFSS10NGT-4N - 10,000 BTU (BFSS10NGT-4N)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Blue Flame Vent Free Heater BF30PMDG-4 - 30,000 BTU (BF30PMDG-4)
- HEAT WAGON Sure Flame Direct Spark Heater, 120V, 400000 BTU (S405)
- MR. HEATER Mr. Heater F299831 Vent-Free Radiant Gas Heater, 30,000 Btu, Natural Gas (F299831)
- BLUEGRASS LIVING Natural Gas Vent Free Blue Flame Gas Space Heater With Blower And Ba (B20TNB-BB)
- PROCOM Dual Fuel Ventless Blue Flame Garage Heater - 30,000 Btu, T-Stat (MNSD300TGA)
- Dyna-Glo Heaters & Furnaces