Shop All Portable Commercial Oil Heaters
Dyna-Glo
Kerosene Forced Air Heater, 650,000 BtuH, 3,600 cfm, 29.0 gal
Mfr # KFA650DGD
Zoro # G3769311
product price: $2,104.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,104.99
Free 30-Day Returns
Key Features
- BtuH Output 650,000
- Tank Capacity 50 gal
- Fuel Consumption 4.5 gph
- Voltage 120VAC
- Heating Area 13,500 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # KFA650DGD
- Zoro # G3769311
- UPC # 872076025108
- Country of Origin Korea, Republic of
- Category Portable Commercial Oil Heaters
Dimensions
Height | 275 5/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 69 7/32 in |
Width | 32 53/64 in |
Cord Length | 2 3/8 in |
Overall Length | 69 1/4 in |
Overall Depth | 69 1/4 in |
Overall Height | 48 11/16 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 650,000 BtuH, Heating Area 13,500 sq ft, Tank Capacity 50 gal, Hours on One Filling 10 hr, Ignition Type Interrupted Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included Yes, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, 80 Plates, 0.0704 Gal/Chnl (BP422-80-LCA)
- WHITE-RODGERS 586-105111 12Vdc Single Pole (586-105111)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-017)
- BROAN Grille with Springs (97009281)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1011)
- DYNA-GLO Kerosene Radiant Heater, 10,500 BtuH, Kerosene, 500 sq ft Heat Area (WK11C8)
- DYNA-GLO Kerosene Forced Air Heater, 135,000 BtuH, Kerosene, 500 cfm, 10.0 gal (KFA135DGD)
- DYNA-GLO Kerosene Forced Air Heater, 50,000 BtuH, Kerosene, 175 cfm, 5.0 gal (KFA50DGD)
- DYNA-GLO Replacement Photocell Assy For Kerosene Heater (SP-KFA1007)
- DYNA-GLO Kerosene Forced Air Heater, 70,000 BtuH, 1,750 sq ft Heat Area (SF70DGD)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1003)
- Dyna-Glo Portable Commercial Oil Heaters