Shop All Portable Commercial Oil Heaters
Dyna-Glo
Kerosene Forced Air Heater, 135,000 BtuH, Kerosene, 500 cfm, 10.0 gal
Mfr # KFA135DGD
Zoro # G3769293
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 135,000
- Tank Capacity 10 gal
- Fuel Consumption 1 gph
- Voltage 120VAC
- Air Flow 500 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyna-Glo
- MFR # KFA135DGD
- Zoro # G3769293
- UPC # 872076000389
- Country of Origin Korea, Republic of
- Category Portable Commercial Oil Heaters
Dimensions
Width | 21 1/2 in |
Length | 41 55/64 in |
Cord Length | 2 3/8 in |
Manufacturers Warranty Length | 1 yr Limited |
Height | 52 1/4 in |
Overall Length | 41 7/8 in |
Overall Height | 32 1/4 in |
Overall Depth | 41 15/16 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 135,000 BtuH, Heating Area 3,200 sq ft, Tank Capacity 10 gal, Hours on One Filling 10 hr, Ignition Type Interrupted Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Housing Cap (025-28951-000)
- DAYTON Mobile Outdoor Air Circulator 24" Non-Oscillating, 120VAC, 3600/5800 CFM (2RDZ1)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD74)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 4ft. (55S144024-0400)
- DYNA-GLO Kerosene Forced Air Heater, 400,000 BtuH, 1,400 cfm, 13.0 gal (KFA400DGD)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1011)
- DYNA-GLO Kerosene Forced Air Heater, 222000 BtuH, Kerosene, 650 cfm, 13.0 gal (KFA220DGD)
- DYNA-GLO Replacement Photocell Assy For Kerosene Heater (SP-KFA1007)
- DYNA-GLO Kerosene Forced Air Heater, 50,000 BtuH, Kerosene, 175 cfm, 5.0 gal (KFA50DGD)
- DYNA-GLO Kerosene Forced Air Heater, 180,000 BtuH, Kerosene, 600 cfm, 13.0 gal (KFA180DGD)
- AIR KING Air King AK917 Bulb Heater, 70 cfm, 850 Btu (AK917)
- Dyna-Glo Oil & Kerosene Heaters