Shop All Grill Accessories
Dyna-Glo
Hinged Stainless Steel Smoker Box
Mfr # DG9SB-D
Zoro # G508998592
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.88 lbs.
- Overall Width 3.54 in
- Application BBQ grilling tools
- Color Silver
- For Use With For use with BBQ grills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # DG9SB-D
- Zoro # G508998592
- UPC # 872076039464
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Width | 3.54 in |
Overall Length | 8.86 in |
Overall Height | 1.57 in |
Details
Item | DG9SB-D |
Weight | 0.88 lbs. |
Application | BBQ grilling tools |
Color | Silver |
For Use With | For use with BBQ grills |
Special Features | Stainless-Steel Wood Chip Smoker Box with hinged for easy wood chip loading. |
Description
Add authentic smokehouse flavors to your favorite grilled foods with this Stainless-Steel Wood Chip Smoker Box from Dyna-Glo! The Smoker Box sits inside your grill while cooking and vents smoke toward the food to infuse your barbecued brisket, ribs, or chicken with smoky flavors. Just place wood chips inside and set the box on your gas or charcoal grill grates when youre ready to start smoking! Constructed with durable stainless-steel, this smoker box is small enough to fit on most gas and charcoal grills and powerful enough to bring the smoke. The box is hand washable for easy clean-up. Fill your barbeque with smoky flavors and enjoy the convenience of the Wood Chip Smoker Box from Dyna-Glo!Features - 1 Fits most sizes of grills2 For use with gas and charcoal grills3 Hinged box for easy wood chip loading4 Sits inside of grill while cooking5 Vents smoke toward food to infuse smoky flavors into your favorite grilled foods6 Durable stainless-steel construction resists dents and scratches7 Hand washable for easy clean-up8 Assembly: 8.86in length, 3.54in width, 1.57in height, and .88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49831)
- RUGG Polyresin Planter Terracotta (LR0806-TC)
- BRIGGS & STRATTON O-Ring Seal (691917)
- DYNA-GLO 18in Flat Top Grill Brush w. Nylon Bristles and Stainless Steel Scraper (DG18RBN-D)
- DYNA-GLO Grill Cover, Large, Premium, Charcoal (DG576CC)
- DYNA-GLO Heat Resistant Grill Glove (DG12SG-D)
- DYNA-GLO 6PC Skewer and Rack Set (DG6SK-D)
- DYNA-GLO Stainless Steel Grill Topper (DG13GT-D)
- FLAME KING 40 lb Propane Cylinder (FL310110)
- MR. HEATER HOSE ASSMBLY/REGLTR 12' (F271803)
- Dyna-Glo Grill Accessories