Shop All Portable Gas Heaters
Dyna-Glo
Heater, Natural Gas, 30000 BtuH
Mfr # IR30NMDG-1
Zoro # G5017299
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- BtuH Output 30000
- First Aid ANSI Kit Type II
- Product Type Heater,Infrared,VF,Wall,NG,30K BTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyna-Glo
- MFR # IR30NMDG-1
- Zoro # G5017299
- UPC # 872076001812
- Country of Origin China
- Category Portable Gas Heaters
Details
Gas Type | Natural Gas |
BtuH Output | 30000 |
Item | Heater |
First Aid ANSI Kit Type | II |
Product Type | Heater,Infrared,VF,Wall,NG,30K BTU |
Description
Heater,Infrared,VF,Wall,NG,30K BTU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A977)
- ZORO SELECT Enclosed Fan Relay, SPNO/SPNC, 24V (6AZU3)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- SELKIRK 6X3 Gas Chimney Pipe (106036)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (RMC-FA60DGD)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 25 19/32 in L (RMC-FA125DGD)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 30,000 to 40,000 BtuH (TT360DG)
- DYNA-GLO Radiant Portable Gas Heater, Natural Gas, 250,000 BtuH, 14 11/16 in Wx (RA250NGDGD)
- DYNA-GLO Portable Gas Heater, Liquid Propane, 13,500 to 18,000 BtuH (HA2360R)
- MASTER Forced Air Heater, Liquid Propane, 125,000 BtuH, 400 cfm, 9 7/64 in Wx (MH-125V-GFA)
- Dyna-Glo Portable Gas Heaters