Shop All Portable Gas Heaters
Dyna-Glo
Heater, Infrared, VF, Wall, LP, 18K BTU, Liquid Propane, 18000 BtuH
Mfr # IR18PMDG-1
Zoro # G5017332
original price:
$201.76
16% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 18000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # IR18PMDG-1
- Zoro # G5017332
- UPC # 872076001775
- Country of Origin China
- Category Portable Gas Heaters
Details
Gas Type | Liquid Propane |
BtuH Output | 18000 |
Item | Heater,Infrared,VF,Wall,LP,18K BTU |
Description
Heater,Infrared,VF,Wall,LP,18K BTU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper 12 in W, 6 in H (GR6POCR9GA26D)
- NORDFAB Round Tap In, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302806)
- REZNOR 163894 Capacitor Mag (163894)
- WATTS Backflow Valve, 40 psi, 6440000 Btu (0384240)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 25 19/32 in L (RMC-FA125DGD)
- DYNA-GLO Replacement Tip Over Switch (CSA) For Radiant Heater (TT15C-08)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15 29/32 in Wx (RMC-LPC200DG)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (RMC-FA60DGD)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 60 in L (VG400)
- Dyna-Glo Heaters & Furnaces