Shop All Portable Gas Heaters
Dyna-Glo
Forced Air Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm
Mfr # RMC-FA150NGDGD
Zoro # G3769147
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- BtuH Output 150,000
- Air Flow 435 cfm
- Includes Thermostat
- Width 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # RMC-FA150NGDGD
- Zoro # G3769147
- UPC # 872076015895
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 11 13/16 in |
Length | 25 19/32 in |
Height | 16 9/64 in |
Min. Cylinder Size | None |
Manufacturers Warranty Length | 1 yr |
Cord Length | 9 13/16 in |
Overall Depth | 25 9/16 in |
Overall Dimensions - H x W x D | 16 1/8 in x 11 13/16 in x 25 9/16 in |
Overall Height | 16 1/8 in |
Overall Width | 11 13/16 in |
Description
Portable Gas Torpedo Heater, Fuel Type Natural Gas, Heating Capacity Output 150,000 BtuH, Heating Area 3,500 sq ft, Ignition Type Interrupted Spark, Ignition Power Source Electric, Thermostat Included Unit-Mounted, Overall Height 16 1/8 in, Overall Width 11 13/16 in, Overall Depth 25 9/16 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included Yes, Digital Temperature Readout Included Yes, Flame-Out Sensor Included No, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temp Contrl, -30-100 DegF, 6ft Open LoSPST (A19AAA-49)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 7 (6B989)
- HONEYWELL THERMAL SOLUTIONS V4046C1047 120V 1/4" Pilot Gas (V4046C1047)
- SUPCO Compressor Terminal, T1129C, PK100 (T1129C)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 25 19/32 in L (RMC-FA125DGD)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 9000 to 30,000 BtuH (TT30CDGP)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 300,000 BtuH (RMC-FA300DGD)
- DYNA-GLO Radiant Portable Gas Heater, Liquid Propane, 50,000 to 125,000 BtuH (RA125LPDGD)
- DYNA-GLO Replacement Fuel Line For Kerosene Heater (3341-0032-00)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (RMC-LPC25DG)
- MR. HEATER Hook Up Kit (F273737)
- Dyna-Glo Gas Heaters & Accessories