Shop All Grill Accessories
Dyna-Glo
6PC Skewer and Rack Set
Mfr # DG6SK-D
Zoro # G108998589
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application BBQ grilling tools
- Special Features Stainless-steel construction, Shish Kabob Set with elevated stand to rotate up to six kabobs, as if on a spit, without having to cook directly on the grates.
- Weight 0.4 lbs.
- For Use With For use with BBQ grills
- Overall Length 10.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Glo
- MFR # DG6SK-D
- Zoro # G108998589
- UPC # 872076039495
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Length | 10.63 in |
Overall Height | 1.97 in |
Overall Width | 9.65 in |
Details
Application | BBQ grilling tools |
Special Features | Stainless-steel construction, Shish Kabob Set with elevated stand to rotate up to six kabobs, as if on a spit, without having to cook directly on the grates. |
Weight | 0.4 lbs. |
For Use With | For use with BBQ grills |
Color | Silver |
Item | DG6SK-D |
Description
Cook kabobs hassle-free with the Skewer and Rack Kabob Set from Dyna-Glo! Its raised surface means no more skewers getting stuck on your grill grates. With its stainless-steel construction, this durable Shish Kabob Set can withstand the heat. The elevated stand allows you to rotate up to six kabobs, as if on a spit, and give your food that flame-grilled flavor without having to cook directly on the grates. Raise your grilling game and start cooking your favorite meat and veggie combos with this convenient Shish Kabob Set from Dyna-Glo!Features - 1 Raised stand prevents kabobs foods from sticking to grill grates2 Designed to hold up against the heat with stainless-steel construction3 Capacity to rotate up to six kabobs, as if on a spit4 Assembly: 10.63in length, 9.65in width, 1.97in height, and .4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER 12 Bamboo Grill Brush (6275)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.215.065A)
- K&H PET PRODUCTS Farm Essentials Ultimate Stock Tank De-Icer 500 watts Red 7" x 7" x 5" (8450)
- CORONA TOOLS Garden Weeder (CT 3050I)
- DYNA-GLO 18in Flat Top Grill Brush w. Nylon Bristles and Stainless Steel Scraper (DG18RBN-D)
- DYNA-GLO Grill Cover, Large, Premium, Charcoal (DG576CC)
- DYNA-GLO Stainless Steel Grill Topper (DG13GT-D)
- DYNA-GLO Hinged Stainless Steel Smoker Box (DG9SB-D)
- DYNA-GLO Heat Resistant Grill Glove (DG12SG-D)
- MR BAR B Q PRODUCTS GZ OverSZ Grill Brush (00409TVN)
- MR. HEATER LOW PRSURE REGLTR F 3/8"" (F273761)
- Dyna-Glo Grill Accessories