Shop All Pneumatic Modular FRL Accessories
Dyna-Con
Swivel, Air Tool
Mfr # 190011A
Zoro # G1572252
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/8 in
- NPT Inlet (In.) 3/8 in
- Connection Male and Female
- NPT Outlet 3/8
- Max. Pressure (PSI) 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Con
- MFR # 190011A
- Zoro # G1572252
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Details
Item | Air Tool Swivel Fitting |
NPT (In.) | 3/8 in |
NPT Inlet (In.) | 3/8 in |
Connection | Male and Female |
NPT Outlet | 3/8 |
Max. Pressure (PSI) | 150 psi |
Material | Plastic encapsulated steel |
Body Material | Steel |
Number of Air Outlets | 1 |
Maximum Operating Pressure | 150 psi |
Air Inlet Type | NPT |
Air Outlet Type | NPT |
For Fluid Type | Air |
Air Inlet Gender | Female |
Number of Air Inlets | 1 |
Air Outlet Gender | Male |
Seal Material | Buna N |
Description
Air Tool Swivel Fitting, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Gender Male, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Steel, For Fluid Type Air, Maximum Operating Pressure 150 psi, Number of Air Inlets 1, Number of Air Outlets 1, Seal Material Buna N
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2230V275 28-1/4" Outside Length, 27 1/2 in Pitch Length, 1-3/8" Top Width (3HEW2)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 (6000/C3)
- WATTS Regulator, 0-125 Out, 4-Way Alum, 1/4" (R374-02C)
- ZORO SELECT Lead Hose, 1/2 Inx2 Ft (S601020-2)
- DYNA-CON Swivel, Air Tool (190010A)
- DYNA-CON Swivel, Air Tool (190012)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 3/8" (CO 5806)
- COILHOSE PNEUMATICS Industrial Coupler FPT 1/4" (CO 150)
- SMC T-Interface (Y200T-D)
- ARROW PNEUMATICS Ekf408 Element For F408-12Fwdb (EKF408)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- Dyna-Con Pneumatic System Components