Shop All Pneumatic Modular FRL Accessories
Dyna-Con
Swivel, Air Tool
Mfr # 190010A
Zoro # G2884427
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/8 in
- NPT Outlet 1/4
- Type Air Tool Swivel Fitting
- Connection Male and Female
- Max. Pressure (PSI) 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Con
- MFR # 190010A
- Zoro # G2884427
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Air Outlet Size | 1/4 in |
Air Inlet Size | 3/8 in |
Details
Item | Air Tool Swivel Fitting |
NPT (In.) | 3/8 in |
NPT Outlet | 1/4 |
Type | Air Tool Swivel Fitting |
Connection | Male and Female |
Max. Pressure (PSI) | 150 psi |
NPT Inlet (In.) | 3/8 in |
Max. Working Pressure (PSI) | 150 |
Material | Plastic encapsulated steel |
Air Outlet Gender | Male |
Number of Air Outlets | 1 |
Maximum Operating Pressure | 150 psi |
Air Outlet Type | NPT |
Seal Material | Buna N |
For Fluid Type | Air |
Number of Air Inlets | 1 |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Body Material | Steel |
Description
Air Tool Swivel Fitting, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Gender Male, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Steel, For Fluid Type Air, Maximum Operating Pressure 150 psi, Number of Air Inlets 1, Number of Air Outlets 1, Seal Material Buna N
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 40 in Pitch Length, 0.736 in Top Width, 8 Ribs (400J8)
- KRYTOX 8 oz Tube White (NRT-PLSS)
- BESTORQ 5V1250 V Belt, 125 in Outside Length, 5/8 in Top Width, 1 Ribs (5V1250)
- NTN Radial Bearing, Shield, 0.3750 In. Bore (R6ZZC3/L627)
- DYNA-CON Swivel, Air Tool (190011A)
- DYNA-CON Swivel, Air Tool (190012)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-200)
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" FPT 5-in-1 (CO 150USE)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- SPEEDAIRE Kit, Auto Drain, Speedaire Compact (4ZK18)
- ARO T-Type Wall Mount, For ARO 1000 Series (104399)
- Dyna-Con Pneumatic Modular FRL Accessories