Shop All Air Gun Nozzles & Accessories
Dyna-Con
Air Gun Nozzle and Extension, 12 In. L
Mfr # BGN3
Zoro # G3211336
original price:
$12.39
9% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Flexible
- Length 12 in
- Base Material Brass
- Tube Material Copper
- Inlet Size 1/8 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Con
- MFR # BGN3
- Zoro # G3211336
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 12 in |
Inlet Size | 1/8 in MNPT |
Diameter | 12 in |
Overall Length | 12 in |
Details
Item | Air Gun Nozzle and Extension |
Nozzle Type | Flexible |
Base Material | Brass |
Tube Material | Copper |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Application | Airlines Regulated to 30 psi or Less |
Features | Nozzle Can Be Bent and Curved to Direct Air Flow to Where It is Specifically Needed |
For Use With | Breco |
Number of Pieces | 1 |
Compatible with Series | Breco |
Air Flow Pattern | Focused |
Nozzle Tip Material | Brass |
Compatible with Manufacturer Part Number | Breco |
Compatible with Product Type | Blow Guns |
Product Type | Air Gun Nozzle and Extension |
OSHA Pressure Compliant | No |
Description
Air Gun Nozzle and Extension, Compatible with Manufacturer Part Number Breco, Nozzle Tip Material Brass, Tube Material Copper, Overall Length 12 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant No, Diameter 12 in, Air Flow Pattern Focused
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L (54TM46)
- DEWALT SDS PLUS 12" Bull Point (DWA5320)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51V)
- DYNA-CON Air Gun Nozzle and Extension, Bendable (BGN2)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- GUARDAIR Force 5 W/ 90In Alum Ext, Venturi Nozzle (F5096AA)
- CAPRI TOOLS Nozzle Set for Air Blow Gun, 5 pcs (2-1094)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- Dyna-Con Air Guns & Accessories