Shop All Specialty Cleaners
Dymon
Stainless Steel Cleaner and Polish, PK12
Mfr # 34520
Zoro # G6231951
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Metal
- Size 20 oz
- Container Type Aerosol can
- Fragrance Citrus
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymon
- MFR # 34520
- Zoro # G6231951
- UPC # 764769345207
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 20 oz |
Cleaner Container Size | 18 oz |
Degreaser Container Size | 18 oz. |
Description
Stainless Steel Cleaner and Polish, Cleaner Form Liquid, Container Size 18 oz, Container Type Aerosol Spray Can, NSF Rating C1, Properties Nonflammable, Ready to Use, Standards NSF Rated, Surfaces for Use On Aluminum, Brass, Chrome, Copper, Stainless Steel, Maximum Effective Temperature 120 Degrees F, Minimum Effective Temperature 32 Degrees F, Flash Point 140 Degrees F, Fragrance Citrus, Net Weight 18 oz, Recommended Dilution Ready to Use, VOC Content 15 Percent, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Floor Tool Kit (107780)
- GOLDEN STAR Medium Tube Wet Mop, Green, PK3, AWM94MG-3PK (AWM94MG-3PK)
- KIMBERLY-CLARK Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (KCC75147)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X8046QK)
- WARSAW CHEMICAL Whitewall Cleaner, 1-Gallon, 4PK (20884-0000004)
- PLINK GARBAGE DIS POSAL CLEANER/FRESHNER (PLM12T)
- WALTER SURFACE TECHNOLOGIES Ft100 Fast-Drying Agent For Removing Oils Aerosol 400Ml (53G182)
- MAINTEX CLEANER, COFFEE, CLN THAT POT (MAI1C10012)
- PERMATEX Spray-9 Cleaner 5 Gallon, 26805 (26805)
- SIMPLEAIR CARE LLC Simpleair Care Llc SC-0800 8 oz. Dust Fresh Gel (205450)
- SPRAY NINE No Scent BBQ Grill Cleaner Liquid 22 oz (15650)
- Dymon Specialty Cleaners