Shop All Metal Polish and Stone Care
Dymon
Stainless Steel Cleaner, 16oz, Aerosol, PK12
Mfr # 20920
Zoro # G6075515
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Stainless Steel
- Fragrance Neutral
- Cleaner Form Aerosol
- Capacity 16 oz
- Wipes Application Metal Counters;Metal Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymon
- MFR # 20920
- Zoro # G6075515
- UPC # 40764769209200
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 16 oz |
Details
Chemicals For Use On | Stainless Steel |
Fragrance | Neutral |
Cleaner Form | Aerosol |
Capacity | 16 oz |
Wipes Application | Metal Counters;Metal Trim |
Effective to Remove | Dirt;Dust;Fingerprints;Smudges;Water Spot |
For Use On | Stainless Steel |
Container Type | Aerosol Spray |
Description
Dymon® Stainless Steel Cleaner, 16oz, Aerosol, 12/Carton
- •Cleans, polishes and protects.
- •Removes spots, grease, water marks, filmy residue and fingerprints.
- •Use a clean, dry cloth to produce a high gloss shine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Alkaline Cleaner Degreaser Liquid, 1 gal. Jug, Liquid, Transparent (53G705)
- SPILLTECH Sorbents, 20 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-M)
- TOUGH GUY 2 in W Duster Brush, Soft, 13 in L Handle, 8 1/2 in L Brush, Gray, Plastic, 13 in L Overall (400F93)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDL2)
- DYMON Cleaner, Size 16 oz., Aerosol Can, Neutral (20920)
- DYMON SCRUBS® Stainless Steel Cleaner Towels, 30/Canister - ITW91930 (91930)
- MAGIC Stainless Steel Cleaner, Aerosol Spray Can, 17 oz, Ready to Use, Unscented (3062)
- TWINKLE No Scent Silver Polish 4.4 oz Cream (525005)
- BRASSO Metal Polish, 8 fl oz, Tan, PK 8 (RAC89334CT)
- GRANITE GOLD 64 Oz. Refill Daily Granite Cleaner (GG0040)
- CRC Cleaner and Polish, Size 20 oz. (14424)
- Dymon Metal Polish and Stone Care