Shop All Air Fresheners & Odor Eliminators
Dymon
Odor Absorber, Size 55 gal.
Mfr # 33655
Zoro # G4422345
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color White
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymon
- MFR # 33655
- Zoro # G4422345
- UPC # 764769336557
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 55 gal |
Size | 55 gal. |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Details
Fragrance | Fresh |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Cleaner Chemical Product Grouping | Odor Eliminators |
Features | Enzyme Producing Biologicals Digest Malodors And Waste Caused By Dampness, Mildew, Mold, Food, Urine, Vomit, Fecal And Organic Matter. |
Container Type | Drum |
Item - Surface and Air Deodorants | Odor Eliminator |
Degreaser Container Type | Drum |
For Use On | Carpet, Upholstery, Concrete, Cinder Block, Porous Surfaces, Grout Joints, Painted Surfaces, Garbage Cans, Trucks, Waste Containers, Mattresses, All Water Safe Textiles, Linens, Surfaces |
Primary Chemical | None |
Item | Odor Eliminator |
Product Series | Liquid Alive |
NSF Rating | Not Rated |
VOC Content | 1% |
Biodegradable | Yes |
Surfaces for Use On | Carpet, Fabric, Hard Nonporous Surfaces |
Air Freshener Form | Liquid |
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Drum, Container Size 55 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, White, Carpet, Fabric, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, Product Series Liquid Alive, VOC Content 1 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANITE GOLD Citrus Scent Granite Polish 18 ct Wipes (GG0059)
- GORDON BRUSH 5-1/2" x 10" Hygienic Large Tank Brush (M593460)
- OSBORN Scratch Brush, 4x16 Rows (0005401900)
- DAYTON Washer Flat (31UK68)
- DYMON LIQUID ALIVE Odor Digester, 1 gal Bottle, PK4 (33601)
- DYMON Liquid Alive Odor Eliminator, Jug, 1 Gal, Ready to Use Liquid, 4 Pack (33601)
- DYMON Odor Absorber, Size 5 gal. (33605)
- DYMON LIQUID ALIVE Odor Digester, 32 oz Bottle, PK12 (33632)
- DYMON Air Freshener, Vanilla, 10 oz., PK12 (70720)
- DYMON Air Freshener, Sugar/Spice, 10 oz., PK12 (70220)
- SPARTAN CHEMICAL CO. Airlift Lemon Scent 1 Gallon Air Freshener (302004)
- Dymon Air Fresheners & Odor Eliminators