Shop All Air Fresheners & Odor Eliminators
Dymon
Odor Absorber, Size 32 oz., PK12
Mfr # 33632
Zoro # G4465002
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color White
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymon
- MFR # 33632
- Zoro # G4465002
- UPC # 764769336328
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Size | 32 oz. |
Container Size | 32 oz |
Details
Fragrance | Fresh |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Cleaner Chemical Product Grouping | Odor Eliminators |
Primary Chemical | None |
Container Type | Trigger Spray Bottle |
Features | Enzyme Producing Biologicals Digest Malodors And Waste Caused By Dampness, Mildew, Mold, Food, Urine, Vomit, Fecal And Organic Matter. |
Item | Odor Eliminator |
Item - Surface and Air Deodorants | Odor Eliminator |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Degreaser Container Type | Spray Bottle |
Net Weight | 32 oz |
Product Series | Liquid Alive |
Surfaces for Use On | Carpet, Fabric, Hard Nonporous Surfaces |
NSF Rating | Not Rated |
VOC Content | 1% |
Biodegradable | Yes |
Air Freshener Form | Liquid |
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, White, Carpet, Fabric, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 32 oz, NSF Rating Not Rated, Product Series Liquid Alive, VOC Content 1 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep Professional Orange Classic Industrial Hand Cleaner W/ Pumice, 4 Gal. Bottles - 1046475 (1046475)
- BOARDWALK Boardwalk Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 16 PK (B6210)
- BIRDWELL Broom Poly Wsk 4Inx8In (377-36)
- TOUGH GUY Wash Pad, 9"L, 9"W, Microfiber, White (2ZPE2)
- DYMON LIQUID ALIVE Odor Digester, 32 oz Bottle, PK12 (33632)
- DYMON Odor Absorber, Size 5 gal. (33605)
- DYMON Odor Absorber, Size 55 gal. (33655)
- DYMON Liquid Alive Odor Eliminator, Jug, 1 Gal, Ready to Use Liquid, 4 Pack (33601)
- DYMON LIQUID ALIVE Odor Digester, 1 gal Bottle, PK4 (33601)
- DYMON Air Freshener, Sugar/Spice, 10 oz., PK12 (70220)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Cherry, 1gal Bottle, PK4 (1-WB-CH)
- Dymon Air Fresheners & Odor Eliminators