Shop All Glass Cleaners
Dymon
Liquid Glass Cleaner, Clear, Neutral, Aerosol Can, 12 PK
Mfr # 38520
Zoro # G6077170
original price:
$72.89
5% off
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Spray
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Fragrance Neutral
- Cleaner Container Size 20 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymon
- MFR # 38520
- Zoro # G6077170
- UPC # 40764769385201
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Details
Item | Glass Cleaner |
Cleaner Container Type | Aerosol Spray |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Neutral |
Cleaner Form | Liquid |
Color | Clear |
Container Type | Aerosol Can |
For Use On | Glass |
Type | Glass Cleaner |
Net Weight | 17.835 lbs |
Removes | Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil |
Includes | Includes 12 cans. |
Description
Dymon® Clear Reflections Mirror & Glass Cleaner, 20 oz, Aerosol, 12/Carton
- •Eliminates spots, film and streaks.
- •It dissolves grease, oil, fingerprints, smudges and soils on contact.
- •Dries crystal clear.
- •Ammonia-free.
- •Residue-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Oven & Grill Cleaner, 1 gal., Lemon, PK4 (1038695)
- WEXFORD LABS Towels & Wipes, White, Spunlace Non-Woven Fiber, 400 Wipes, Fresh (3130B400DEA)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- DYMON Foam Glass Cleaner, 20 oz., White, Floral, Aerosol Can, 12 PK (38520)
- DYMON Aerosol Clear Reflections Aerosol Glass Cleaner, Silver/Blue, 12 PK (ITW38520CT)
- DYMON Glass Cleaner, CLEAR REFLECTIONS GLASS CLEANER (38520)
- BSC PREFERRED Windex Refill, 4PK (S-17246)
- THEOCHEM LABORATORIES Shine-O-Glass Concentrate, Ammonia-Like Scent, 1 qt Bottle, 4PK (500518)
- CLICHE CHEMICALS Peel Power 5 Gallon (284-30-02)
- WINSOL Awning Fabric Spot Remover Gallon (2147)
- Dymon Glass Cleaners