Shop All Air Fresheners & Odor Eliminators
Dymon
LIQUID ALIVE Odor Digester, 32 oz Bottle, PK12
Mfr # 33632
Zoro # G5166979
original price:
$99.69
9% off
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Neutral
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymon
- MFR # 33632
- Zoro # G5166979
- UPC # 40764769336326
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Type | Bottle |
Fragrance | Neutral |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Container Type | Bottle |
Application | Fabric |
Net Weight | 28.298 lbs |
Item | Air Fresheners/Odor Eliminators |
Description
Dymon® LIQUID ALIVE Odor Digester, 32 oz Bottle, 12/Carton
- •Eradicate nasty smells.
- •Unique, industrial-strength formula contains enzyme-producing bacteria that digest malodors caused by dampness, mildew, mold, food, urine, vomit, fecal and organic matter.
- •Great for use in schools, hotels, nursing homes and restaurants.
- •Safe and easy to use.
- •Won't stain carpets or upholstery.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE (1971941)
- OIL EATER Floor Cleaner, Odorless, 38 lb. (AOF3801802)
- GEMPLERS A-R Aluminum & Coil Cleaner, 1 gal (104)
- BIOCIDE 3220 Room Shocker Odor Eliminator (BCD-3220)
- DYMON LIQUID ALIVE Odor Digester, 1 gal Bottle, PK4 (33601)
- DYMON Air Freshener, Sugar/Spice, 10 oz., PK12 (70220)
- DYMON Air Freshener, Vanilla, 10 oz., PK12 (70720)
- DYMON Liquid Alive Odor Eliminator, Jug, 1 Gal, Ready to Use Liquid, 4 Pack (33601)
- DYMON Odor Absorber, Size 32 oz., PK12 (33632)
- DYMON Odor Absorber, Size 55 gal. (33655)
- FUNK AWAY Funkaway Extreme Odor Eliminating 8 Oz Aerospray (FA08A)
- Dymon Air Fresheners & Odor Eliminators