Shop All Septic & Drain Cleaners
Dymon
LIQUID ALIVE Enzyme Producing Bacteria, 1gal, Bottle, PK4
Mfr # 23301
Zoro # G6081459
product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Metal; Plastic; PVC
- Cleaner Container Size 1 gal
- Fragrance Neutral
- Cleaner Form Liquid
- Weight 36.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymon
- MFR # 23301
- Zoro # G6081459
- UPC # 40764769233014
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Chemicals For Use On | Metal; Plastic; PVC |
Fragrance | Neutral |
Cleaner Form | Liquid |
Weight | 36.6 lbs |
Application | Drain Cleaner |
Description
Dymon® LIQUID ALIVE Enzyme Producing Bacteria, 1gal, Bottle, 4/Carton
- •Digests and liquefies organic waste, grease and food by-products.
- •Helps to eliminate malodors and reduce suspended soils.
- •Leaves a pleasant fragrance.
- •Highly resistant to disinfectants, detergents, sanitizers and free chlorine.
- •Safe, non-toxic, non-acid and non-alkaline.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Sa, PK12 (HTSC)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydro-entangled (HEF), 70 Wipes, 13 in x 12 1/2 in, 12 PK (25024)
- GORDON BRUSH Milwaukee Dustless Brush 625360 36 In. Squeegee; Moss Rubber; Double Blade; Heavy Socket; Case Of 12 (625360)
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- DYMON Liquid Drain Maintainer, Size 1 gal., PK4 (23301)
- DYMON Liquid Drain Maintainer, Size 32 oz., PK12 (23332)
- DYMON Dymon Liquid Alive Drain Maintenance with Instant Odor Control, Quart, 12 Bt - 23332 (DYM 23332)
- DYMON Liquid Drain Maintainer, Pleasant (23305)
- DYMON LIQUID ALIVE Enzyme Producing Bacteria, 32 oz. Bottle, PK12 (23332)
- SANTEEN Drain Opener, Sulfuric Acid, 1/2 gal., PK4 (210)
- GREEN GOBBLER Bio-Flow 1.47 Oz. Drain Cleaner Strips, 12PK (G0658D)
- Dymon Septic & Drain Cleaners