Shop All Kitchen Cleaners
Dymon
Foaming Oven Cleaner, 20 oz., Citrus, PK12
Mfr # 34420
Zoro # G6154741
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Can
- Cleaner Container Size 20 oz
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Primary Chemical Butane, D-Limonene, Diethylene Glycol Monobutyl Ether, Potassium Hydroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymon
- MFR # 34420
- Zoro # G6154741
- UPC # 764769344200
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Size | 20 oz. |
Degreaser Container Size | 20 oz. |
Container Size | 20 oz |
Description
Foaming Oven Cleaner, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Foam, Fragrance Citrus, Product Label Grease Cutting Formula Foaming Action Fast Acting, Ready to Use/Concentrated Ready to Use, Base Formula Citrus Based Solvent, Biodegradable No, Butyl Free No, Color White, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, Nonflammable Yes, Phosphate Free Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Front Mount Squeegee, Replacement Blade Set (107186)
- TECHSPRAY 7/16 in W Scrub Brush, Medium, 6 7/16 in L Handle, 1 3/16 in L Brush, Brown, Aluminum (2040-1)
- MAG-MATE Magnet with Broom Holder, 38 lb. Pull (MX2000RV01)
- PENOFIN 1.6 Lb Pro-Tech Step #3 - Wood Brightener (FTECBQT)
- WEIMAN WHOLESALE PRICER WEIMAN, GLASS COOK TOP CLEANER AND POLISH, 20 OZ SQUEEZE BOTTLE (137EA)
- NOBLE CHEMICAL Chrome Griddle Cleaning Gear Kit (351CHRMEGEAR)
- PARKER HANNIFIN Ice Machine Cleaner /Scale Remover (H421)
- ALLPOINTS Grease Remover-Aerosol (181449)
- NOBLE CHEMICAL Chrome Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner, 4PK (147GKCHROME)
- INTERCON CHEMICAL COMMERCIAL OVEN CLEANER; 4x1 Gal., 4PK (FICCB-SS-04X1-O749)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Blast Ready-to-Use Liquid Oven & Grill Cleaner, 4PK (147BLAST1G)
- Dymon Kitchen Cleaners