Shop All Disinfectants and Sanitizers
Dymon
Disinfectant, 20 oz. Aerosol Can, Floral
Mfr # 35720
Zoro # G8476058
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 20 oz.
- Fragrance Floral
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymon
- MFR # 35720
- Zoro # G8476058
- UPC # 764769357200
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 20 oz. |
Cleaner Container Size | 16 oz. |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Description
Disinfecting Spray, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 16 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Pleasant, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens H1N1; Herpes; HIV; MRSA; Salmonella, Product Series Medaphene(R), VOC Content 69 Percent, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 498-134-11694
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE 25CT Tide Hyg PowerPods (2430)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- SCOTCH-BRITE PROFESSIONAL Power Sponge, Teal, 2 4/5 x 4 1/2, PK5 (3000CC)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6 (FGA21206GR00)
- DYMON Cleaner and Disinfectant, 20 oz. Aerosol Can, Lemon, 12 PK (08020)
- DYMON Cleaners & Detergents, Aerosol Spray, Neutral, 12 PK (08020)
- DYMON 08020 Do-It All Germicidal Cleaner 20 oz. Aerosol Foaming, 12PK (8020)
- DYMON Medaphene Plus Disinfectant Spray, 16 fl oz (0.5 quart) Pleasant, Aqua, 12 PK (ITW35720CT)
- PHONESOAP HomeSoap-White (XLB-1White)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon (ZUBAC128EA)
- CLOROX Cleaners & Detergents, Bottle, Regular, 3 PK (30966)
- Dymon Disinfectants and Sanitizers