Shop All Degreasers
Dymon
Degreaser, 12 Oz Aerosol Can, Liquid, White
Mfr # 36120
Zoro # G3533774
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 12 Oz
- Cleaner Form Liquid
- Degreaser Application Facility Maintenance
- Fragrance citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymon
- MFR # 36120
- Zoro # G3533774
- UPC # 764769361207
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 12 Oz |
Degreaser Container Size | 20 oz. |
Container Size | 20 oz |
Cleaner Container Size | 20 oz |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 17 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 10 Percent, Nonflammable No, Butyl Free Yes, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, pH Level 10.2 to 11.2, NSF Rated, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating C1
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Side Squeegee Blade, 30 5/8 in L, Red (1213211)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345066010)
- GOJO 1,250 mL Personal Soaps 3 PK (8811-03)
- OSBORN Economy Platers Scrub (0008101400)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Orange (45585)
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- 3M Heavy Duty Degreaser Concentrate, 1 Gal Jug, Liquid, Clear Green (34782)
- GOOF OFF Heavy Duty Remover Degreaser, 22 Oz Trigger Spray Bottle, Liquid, Slight Yellow to Transparent (FG659WM)
- SCOTCH-BRITE Griddle Cleaner And Degreaser, 3.2 Oz Packet, Liquid, Orange, 40 PK (B0070MSX6Y)
- SIMPLE GREEN 2.5 gal Jug Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710000213225)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3235362)
- Dymon Degreasers