Shop All Disinfectants and Sanitizers
Dymon
Cleaners & Detergents, Aerosol Spray, Neutral, 12 PK
Mfr # 08020
Zoro # G6081675
original price:
$90.29
7% off
new price: $83.79
/pk 12, $6.98/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Neutral
- Capacity 18 oz
- Effective to Remove Bacteria; Dust; Germs; Grime; Soap Scum; Viruses; Water-Based Soil
- Surface Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymon
- MFR # 08020
- Zoro # G6081675
- UPC # 40764769080205
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Neutral |
Item | Cleaners & Detergents |
Capacity | 18 oz |
Effective to Remove | Bacteria; Dust; Germs; Grime; Soap Scum; Viruses; Water-Based Soil |
Surface | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl |
Application | Disinfectant/Cleaner |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl |
Includes | Includes 12 cans. |
Physical Form | Foam |
Net Weight | 18 lbs |
Standards | EPA Reg. No. 44446-23; EPA List N |
Description
Dymon® do-it-ALL Germicidal Foaming Cleaner, 18oz Aerosol, 12/Carton
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Orange/Tropical Fruit, PK10 (TBC-4O-10)
- KRAFT TOOL Wood Concrete Finishing Broom Head, 48 (CC188-01)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, Open Top, Steel (1891-BV-BV)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK (GENHWTWHI)
- DYMON Cleaner and Disinfectant, 20 oz. Aerosol Can, Lemon, 12 PK (08020)
- DYMON Medaphene Plus Disinfectant Spray, 16 fl oz (0.5 quart) Pleasant, Aqua, 12 PK (ITW35720CT)
- DYMON 08020 Do-It All Germicidal Cleaner 20 oz. Aerosol Foaming, 12PK (8020)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- BEST SANITIZERS Disinfectant and Sanitizer, Drum, Unscented (SS10020)
- CAVIWIPES Metrex Surface Disinfectant Alcohol-Based Wipes, 9 X 12in, 66PK (13-1150)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Lavender, Colorless (4531)
- Dymon Disinfectants and Sanitizers