Shop All Disinfectants and Sanitizers
Dymon
Cleaners & Detergents, Aerosol Spray, Neutral
Mfr # 08020
Zoro # G6073835
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Neutral
- Capacity 18 oz
- Net Weight 1.431 lbs
- Surface Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymon
- MFR # 08020
- Zoro # G6073835
- UPC # 764769080207
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Neutral |
Item | Cleaners & Detergents |
Capacity | 18 oz |
Net Weight | 1.431 lbs |
Surface | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl |
Standards | EPA Reg. No. 44446-23; EPA List N |
Physical Form | Liquid |
Effective to Remove | Bacteria; Dust; Germs; Grime; Soap Scum; Viruses; Water-Based Soil |
Application | Disinfectant/Cleaner |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl |
Description
Dymon® do-it-ALL Germicidal Foaming Cleaner, 18oz Aerosol
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Bottle, Regular, 3 PK (30966)
- MAGIC Stainless Steel Cleaner, Aerosol Spray Can, 17 oz, Ready to Use, Unscented (3062)
- REMCO 53" Drain Brush Handle, 1 1/4 in Dia, White, Fiberglass (6053DRN)
- ESSENDANT Laundry Detergent, 150 oz Bottle, Liquid, Linen & Lilies, 4 PK (01134)
- DYMON 08020 Do-It All Germicidal Cleaner 20 oz. Aerosol Foaming, 12PK (8020)
- DYMON Medaphene Plus Disinfectant Spray, 16 fl oz (0.5 quart) Pleasant, Aqua, 12 PK (ITW35720CT)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- DYMON Cleaners & Detergents, Aerosol Spray, Neutral, 12 PK (08020)
- DYMON Cleaner and Disinfectant, 20 oz. Aerosol Can, Lemon, 12 PK (08020)
- SPIC AND SPAN Cleaners & Detergents, Spray Bottle, Fresh, 6 PK (75353)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- Dymon Disinfectants and Sanitizers