Shop All Disinfectants and Sanitizers
Dymon
Cleaner and Disinfectant, 20 oz. Aerosol Can, Lemon, 12 PK
Mfr # 08020
Zoro # G5178521
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 20 oz.
- Fragrance Lemon
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymon
- MFR # 08020
- Zoro # G5178521
- UPC # 764769080207
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 20 oz. |
Degreaser Container Size | 20 oz. |
Cleaner Container Size | 20 oz. |
Container Size | 20 oz |
Description
Germicidal Cleaner, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 20 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Foam, Surfaces for Use On Hard Nonporous Surfaces, Wood, Standards EPA Registered, Targeted Pathogens H1N1; Herpes; HIV; MRSA; Salmonella, Product Series Do-It ALL, VOC Content 8 Percent, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 44446-23-11694
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2020CCT (BWK2020CCT)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Blue (5380633)
- TOUGH GUY Floor Restorer, Orange, Bottle, 1 gal. (49NW24)
- DYMON Cleaners & Detergents, Aerosol Spray, Neutral, 12 PK (08020)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- DYMON Medaphene Plus Disinfectant Spray, 16 fl oz (0.5 quart) Pleasant, Aqua, 12 PK (ITW35720CT)
- DYMON 08020 Do-It All Germicidal Cleaner 20 oz. Aerosol Foaming, 12PK (8020)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER 5.75 OZ SPRAY CAN (IPA8035A)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1 gal. Jug, Unscented, Blue (04332.)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 24oz Bottle, 12PK (13-1024)
- Dymon Disinfectants and Sanitizers