Shop All Air Fresheners & Odor Eliminators
Dymon
Air Freshener, Sugar/Spice, 10 oz., PK12
Mfr # 70220
Zoro # G4422336
product price: $96.69
/pk 12, $8.06/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 10 oz
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymon
- MFR # 70220
- Zoro # G4422336
- UPC # 764769702208
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Size | 20 oz. |
Container Size | 10 oz |
Details
Fragrance | Sugar and Spice |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Air Fresheners |
Item - Surface and Air Deodorants | Air Freshener |
Net Weight | 10 oz |
Degreaser Container Type | Aerosol Can |
Primary Chemical | None |
Container Type | Aerosol Spray Can |
Item | Air Freshener |
VOC Content | 30% |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Surfaces for Use On | Air |
Product Series | Dry Breeze |
Description
Air Freshener, Air Fresheners, Fragrance Sugar and Spice, Container Type Aerosol Spray Can, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 10 oz, NSF Rating Not Rated, Product Series Dry Breeze, VOC Content 30 Percent, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Seal Coat Squeegee, 36", 66" Alum Handle (76803)
- KRAFT TOOL Wood Concrete Finishing Broom Head, 36 (CC166-01)
- VIKAN 755mm Flexible Handle, 1 1/8 in Dia, natural, Stainless Steel (53515)
- PROTEAM Hose Assembly (510259)
- DYMON Air Freshener, Vanilla, 10 oz., PK12 (70720)
- DYMON Odor Absorber, Size 5 gal. (33605)
- DYMON Odor Absorber, Size 55 gal. (33655)
- DYMON Liquid Alive Odor Eliminator, Jug, 1 Gal, Ready to Use Liquid, 4 Pack (33601)
- DYMON LIQUID ALIVE Odor Digester, 1 gal Bottle, PK4 (33601)
- DYMON LIQUID ALIVE Odor Digester, 32 oz Bottle, PK12 (33632)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White (OFE-F-000I006M)
- Dymon Air Fresheners & Odor Eliminators