Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
XTL Permanent Flat Surface Labels, Black
Mfr # DYM1868736
Zoro # G407200857
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Polyester
- Label Maker Tape Finish Glossy
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # DYM1868736
- Zoro # G407200857
- UPC # 71701001153
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | XTL Permanent Flat Surface Labels |
Color | Black/White |
Material | Polyester |
Label Maker Tape Finish | Glossy |
Adhesive | Permanent |
Description
XTL Permanent Flat Surface Labels are durable and made for a variety of surfaces Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, these labels have you covered Jobsitetested, ULrecognized labels won't smear or fade They are ideal for labeling panels, blocks, faceplates, shelves, bins, beams and more Glossy finish leaves your work looking professional Blackonwhite labels are made of polyester and coated with industrialgrade adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- SUPERIOR GLOVE Gloves, Grain Goatskin, L, PK 12 (378GKTAL)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- CONDOR Safety Glasses, Gray Anti-Fog (52WR03)
- DYMO -Rhino 1 in. Label Black Vinyl White Printer (784-1805432)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805437)
- DYMO Tape, Red, Labels/Roll: Continuous (520102)
- DYMO Label Tape, Removable, 0.75", Blk On White (45803)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (1805431)
- DYMO Self-Adhesive Glossy Labeling Tape for Embossers, 0.37 in. x 12 ft Roll, Red (520102)
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6515PK)
- Dymo Safety Labels