Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print
Mfr # 1868751
Zoro # G206437560
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® XTL™ 300, 500
- Color White
- Material Vinyl
- Ink Color Black
- Size 0.5" x 24.6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1868751
- Zoro # G206437560
- UPC # 71701001306
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.5" x 24.6 ft |
Details
Printer Series Compatibility | DYMO® XTL™ 300, 500 |
Item | Label Maker Supplies |
Color | White |
Material | Vinyl |
Ink Color | Black |
Adhesive | Permanent |
Legend Color | Black Print on White Tape |
Rolls Per Unit | 1 |
Description
Durable and made for a variety of surfaces. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognized, these labels won’t smear or fade. Compatible with DYMO XTL label makers. Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Evaporative Cool Bandana, Tie, Lime, PK24 (6700)
- LYLE Admittance Sign, 12 in H, 18 in W, Aluminum, Rectangle, English, PPR-021-18HA (PPR-021-18HA)
- TILLMAN TIG Welding Gloves, Kidskin Palm, M, PR (24DM)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY7)
- DYMO Label Tape Cartridge, Black on Clear, Labels/Roll: Continuous (622290)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1805430)
- DYMO Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (18435)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18482)
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805416)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (1805431)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-22-428)
- Dymo Safety Labels