Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
WHITE VINYL 3/8" (9MM), 18' LENGTH,
Mfr # 379209
Zoro # G7072275
product price: $27.15
/ea
Sold in multiples of 5 for $135.75
$135.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 379209
- Zoro # G7072275
- Country of Origin Unknown
- Category Label Maker Tapes, Labels, Signs & Tags
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9786S)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038YB)
- TOUGH DUCK Beanie Watch Cap, Flor, XL (WA161)
- MR. CHAIN Safety Green 28in Traffic Cones, 6PK (97514-6)
- DYMO Label Tape, Black/White, Labels/Roll: 700 (1933081)
- DYMO Tape, Red, Labels/Roll: Continuous (520102)
- DYMO Printer Label, Clear, Labels/Roll: 130 (30254)
- DYMO Label for VHS Top, 150/Roll, White, White, Black (30326)
- DYMO Label Roll, Metallic Silver, Labels/Roll: 170 (35800)
- DYMO Label, White, Black (30370)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/4" Dia, Assorted, 768/Pack (5795)
- Dymo Label Maker Tapes, Labels, Signs & Tags