Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Tape, White, Black
Mfr # DYM18771
Zoro # G4570749
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility DYMO® LetraTag® Label Makers
- Ink Color Black
- Material Fabric
- Printer Series Compatability Dymo LetraTag Label Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM18771
- Zoro # G4570749
- UPC # 071701187710
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1/2 in |
Roll Length | 6 1/2 ft |
Label Size - text | 0.5" x 6.5 ft |
Details
Color | White |
Printer Series Compatibility | DYMO® LetraTag® Label Makers |
Item | Tape |
Ink Color | Black |
Material | Fabric |
Printer Series Compatability | Dymo LetraTag Label Printers |
Legend Color | Black Print on White Tape |
Adhesive | Iron-On |
Label Media Format | Continuous Roll Cartridge |
Secondary Label Included | No |
Ribbon Color | White |
Print Technology | Direct Thermal |
Preprinted Text | No Legend |
Rolls Per Unit | 1 |
Description
Continuous Label Roll Cartridge, Label Width 1/2 in, Ribbon Color White, Roll Length 6 1/2 ft, Preprinted Text No Legend, Label Media Format Continuous Roll Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Glasses Notice, Decal, 14"x10", Width: 14 in (LCU5-0071-ND_14X10)
- PAULSON Headgear, Ratchet, Nylon, Black (HG4-H)
- FRED SILVER Convex Security Mirror (PLXR-1626)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- DYMO Label Tape, 0.5", Flex, Nylon, White (18488)
- DYMO Label Tape, Flex, 0.5", Yellow/Black Print (18490)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18486)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868755)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734523)
- DYMO Label Roll, White, Black (30327)
- BRADY Precut Label Cartridge, White, Matte (M5-112-492)
- Dymo Safety Labels