Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Tape, Red, Labels/Roll: Continuous
Mfr # 520102
Zoro # G0155757
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO Office Mate II Embossing Label Maker, Dymo Rhino M1011 Metal TapeWriter Embosser
- Color Red
- Material Vinyl
- Length 23 ft.
- Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 520102
- Zoro # G0155757
- UPC # 071701201027
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 23 ft. |
Width | 3/8" |
Size (WxL) | 3/8 in x 23 ft |
Tape Width | 3/8" |
Description
Embosser Label Tape, Label Maker Compatibility Office Mate II, Rhino M1011, Tape Color Red, Length 23 ft, Width 3/8 in, Adhesive Properties Removable Adhesive, Compatible Grainger Part Number 5AU23, 6X851, Compatible Mfr Part Number Dymo-Omega-Embosser, Adhesive Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Product Type Embosser Label Tape, Tape Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Sweats, Lime Yllw, XL (323-1370B-LY/XL)
- ACCUFORM Accuform Stopout 120/240 Circuit Breaker Lockout, Double Pole, Plastic (KDD161)
- SKECHERS Athletic Shoe, M, 9 1/2, Black, PR (200206 BKRD Size 9.5)
- MAGID DROC GPD546 Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD546-9)
- DYMO Label Tape, Black/White, Labels/Roll: 700 (1933081)
- DYMO Label, Industrial, Perm Poly, 3/8"x18', White (DYM18482)
- DYMO Label Tape, Flex, Nylon, 1", Black/White (DYM1734524)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Clear/Black Print (622289)
- DYMO Label Tape, 0.5", Yellow (91332)
- DYMO Label Tape Cartridge, Black on Orange, Labels/Roll: Continuous (18436)
- DYMO Label Tape Cartridge, Black on Clear, Labels/Roll: Continuous (622290)
- Dymo Safety Labels