Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Tape, Lbl, Ltag, Papr, .5", We, 6 Pk
Mfr # DYM2050826
Zoro # G001816218
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Dymo LetraTag Labelmaker
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # DYM2050826
- Zoro # G001816218
- UPC # 71701062321
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | Dymo LetraTag Labelmaker |
Item | LetraTag Labelmaker Paper Labels |
Color | White |
Material | Paper |
Description
Easy-to-use paper labels are created specifically for your LetraTag Labelmaker, providing an economical solution for labeling almost anything, anywhere in your home or workplace. Nonglossy, 1/2" labels come in six rolls that span 23'. They are easy to peel and cut. Quick-change cassettes are perfect for "on-the-fly" labeling. Black text on a white background adds visual impact and easy communication.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U1-1045-NP_10X7 (U1-1045-NP_10X7)
- BRADY Pipe Marker, Condenser Water Supply, 2 In. (73883)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- DEWALT Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG73L-3PK)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933084)
- DYMO Label Tape, Heat Shrink, 0.25", White/Black (DYM18051)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 1" x 18 ft, White/Black Print (1805430)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- DYMO Paper Label Tape, 0.5"x13 ft., White, PK2 (10697)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805437)
- BRADY Label, Vinyl, Color Blue, 2" W (M6C-2000-595-BL)
- Dymo Safety Labels