Shop All Identification Labels
Dymo
Tape, Ind, Vnyl, 3/4""-We/Bk
Mfr # DYM1805436
Zoro # G001818243
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards UL Listed Certification
- Color Black/White
- Features Self-adhesive; Oil Resistant; Chemical Resistant; Corrosion Resistant; Temperature Resistant
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM1805436
- Zoro # G001818243
- UPC # 71701059925
- Country of Origin Belgium
- Category Identification Labels
Dimensions
Max. Label Width | 15/32" |
Details
Material | Vinyl |
Standards | UL Listed Certification |
Color | Black/White |
Features | Self-adhesive; Oil Resistant; Chemical Resistant; Corrosion Resistant; Temperature Resistant |
Adhesive | Permanent |
Printer Series Compatibility | 6500; 5000; 4200; 5200; 6000 |
Item | Colored 3/4" Vinyl Label Tape |
Waterproof | Yes |
Type | Color Coded Label |
UV Resistant | Yes |
Description
Colored vinyl labels with white text are a perfect solution for general labeling in and around a facility or where colored labels are required. Color-coding gives a better visual recognition to your identification needs. These 3/4" labels for industrial purposes are ideal for warning and safety messages, patch panels/faceplates and general labeling where color labels are required. Additionally, vinyl labels can be used outdoors in direct sunlight. Labels are compatible with Dymo Rhino 6500, 6000, 5200 and 5000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1107817)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, M (DX1000)
- CONDOR Safety Sign, 9 in Height, 6 in Width, ABS Plastic, Vertical Rectangle, English (486G75)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Quality Control Sign, Landscape (OS-NS-D-1014-L-17932)
- DYMO Badge, Name, Nonadhes, Lblwrtr Pk (DYM30856)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- DYMO Label, Price Tag, We Pk (DYM30373)
- LABELMASTER Cargo Aircraft Only Labl, 100mmx120mm, 100 (L20CR)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL (DL42BPR)
- CENTURION Labels Dymo 2-1/4 X 3-1/8In (30859)
- SMEAD Label, Accs, ""C"", Drkgn, 100Ct Pk (SMD67173)
- Dymo Safety Labels