Shop All Shipping Labels
Dymo
Shipping Label, 2 1/8 x 4", White, PK220
Mfr # 30573
Zoro # G7198935
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Adhesive Self-Adhesive
- Features Shipping/PC Postage Labels
- Size 2.12 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 30573
- Zoro # G7198935
- UPC # 071701305732
- Country of Origin United States
- Category Shipping Labels
Dimensions
Size | 2.12 x 4 |
Details
Item | Label Maker Supplies |
Material | Paper |
Color | White |
Adhesive | Self-Adhesive |
Features | Shipping/PC Postage Labels |
Weight | 0.575 lbs |
Finish | Matte |
Labels Per Roll | 220 |
Machine Compatibility | All DYMO® LabelWriter® Label Printers |
Rolls Per Unit | 1 |
Printed Text Color | Black |
Description
Shipping Label,2 1/8 x 4 In.,White,PK220, Package Quantity 220
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYES PUBLISHING Pre-Kindergarten Progress Report, 4 and 5 year olds, 60PK (PRC12)
- NITE IZE Stainless Steel Key Rack, Silver (KRS-03-11)
- ARROW FASTENER 1000PK T50 38Staples (506M1)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- DYMO Label, Lw, 2-1/4"" X4"", 6 X300 Pk (DYM2050765)
- DYMO , LABELWRITER ADDRESS LABELS, 1.25'' X 2.25'', WHITE, 1000 LABELS/ROLL (30334)
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK10 (2011999)
- DYMO LabelWriter White Shipping Labels, 4x6", 220 Labels (1744907)
- DYMO Label, Add, Hicap, 260Rl, 2Rl Pk (DYM30320)
- DYMO Label, Add, Lg, 260Rl, 2Rl Pk (DYM30321)
- AVERY Easy Peel Laser Address Labels, 1-1/3 x 4, White, 1400 Labels (5162)
- Dymo Shipping Labels