Shop All Identification Labels
Dymo
Roll, Labl, Lw, Drbl, 1""X2-1/8 Pk
Mfr # DYM1976411
Zoro # G901818138
product price: $21.39
/pk 160, $0.13/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic; Polypropylene
- Color White
- Features Adhesive; Durable; Heat Resistant; Humidity Resistant; Scratch Resistant; Fade Resistant; Temperature Resistant
- Max. Label Width 1"
- Type ID Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM1976411
- Zoro # G901818138
- UPC # 71701003829
- Country of Origin Belgium
- Category Identification Labels
Dimensions
Max. Label Width | 1" |
Max. Label Length | 2-1/8" |
Details
Material | Plastic; Polypropylene |
Color | White |
Features | Adhesive; Durable; Heat Resistant; Humidity Resistant; Scratch Resistant; Fade Resistant; Temperature Resistant |
Type | ID Label |
Labels per Roll | 160 |
Waterproof | Yes |
Item | LabelWriter Labels |
Printer Series Compatibility | 450; 450 Turbo; 450 Twin Turbo; 450 Duo; 4XL |
Adhesive | Permanent |
UV Resistant | Yes |
Description
Durable labels feature an industrial-strength adhesive to create a strong bond that's suitable for use in tough conditions. Water-resistant design also withstands UV-light, heat, humidity, household cleaners and freezing conditions for safe indoor or outdoor use. Scratch-resistant surface resists fading to ensure your text stays legible over time. Labels are perfect for use in kitchens, pantries, utility cupboards, laundry rooms, workshops, garages and more. Labels are designed for use in LabelWriter 450, 450 Turbo, 450 Twin Turbo, 450 Duo and 4XL printers (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 0.7" x 50 ft, Black on Clear (TX1411)
- PIP PIP® 33-B125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, XL (33-B125/XL)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW33)
- ALLEGRO INDUSTRIES Lifting Magnet Lift Weight 660 Lbs (9401-28)
- DYMO Badge, Name, Nonadhes, Lblwrtr Pk (DYM30856)
- DYMO Label, Price Tag, We Pk (DYM30373)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- NMC Four Digit 2735 Placard, Pk50, Material: Unrippable Vinyl (DL120UV50)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Lavender w/Black (NRB-LAVENDER)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Background Color: White on Red (DL2BPR)
- Dymo Identification Labels